- British Bonded Seal
- For 3/4" British Pipe Sizes
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Size | 3/4 BSPP(f) |
| Pipe Size | 0.75 in |
| No. of Ends | 1 |
| Fitting Description | British Bonded Seal |
| End Types | Metric |
| Weight | 0.018 LB |
| Material | Steel |
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| End Size | 3/4 BSPP(f) |
| Pipe Size | 0.75 in |
| No. of Ends | 1 |
| Fitting Description | British Bonded Seal |
| End Types | Metric |
| Weight | 0.018 LB |