- British Bonded Seal
- For 2" British Pipe Sizes
| No. of Ends | 1 |
| End Size | 2 BSPP(m) |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Description | British Bonded Seal |
| Pipe Size | 2 in |
| End Types | Metric |
| Fitting Angle | Straight |
| Weight | 0.05 LB |
| No. of Ends | 1 |
| End Size | 2 BSPP(m) |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Description | British Bonded Seal |
| Pipe Size | 2 in |
| End Types | Metric |
| Fitting Angle | Straight |
| Weight | 0.05 LB |