- Cap Nut for 1/4" O.D. Tube
- Stainless Steel
| Material | Stainless Steel |
| End Types | Flareless |
| Tube O.D. | 1/4 in |
| Fitting Description | Cap Nut |
| Hex Size | 9/16 in |
| No. of Ends | 1 |
| Overall Length | 0.59 in |
| End Size | 1/4 Flareless(f) |
| Fitting Angle | Straight |
| SAE Reference No. | 080112 |
| Weight | 0.04 LB |

