- Cap Nut for 3/8" O.D. Tube
| Tube O.D. | 3/8 in |
| Fitting Angle | Straight |
| Overall Length | 0.63 in |
| Hex Size | 11/16 in |
| Fitting Description | Cap Nut |
| No. of Ends | 1 |
| SAE Reference No. | 080112 |
| End Size | 3/8 Flareless(f) |
| Material | Steel |
| End Types | Flareless |
| Weight | 0.075 LB |

