- Cap Nut for 1/2" O.D. Tube
| Material | Steel |
| Fitting Description | Cap Nut |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 080112 |
| Overall Length | 0.75 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | Flareless |
| End Size | 1/2 Flareless(f) |
| Hex Size | 7/8 in |
| Weight | 0.069 LB |
| Material | Steel |
| Fitting Description | Cap Nut |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 080112 |
| Overall Length | 0.75 in |
| No. of Ends | 1 |
| Fitting Angle | Straight |
| End Types | Flareless |
| End Size | 1/2 Flareless(f) |
| Hex Size | 7/8 in |
| Weight | 0.069 LB |