- Cap Nut for 5/8" O.D. Tube
- Stainless Steel
| End Size | 5/8 Flareless(f) |
| No. of Ends | 1 |
| Fitting Description | Cap Nut |
| End Types | Flareless |
| Overall Length | 0.84 in |
| Hex Size | 1 in |
| Fitting Angle | Straight |
| SAE Reference No. | 080112 |
| Material | Stainless Steel |
| Tube O.D. | 5/8 in |
| Weight | 0.094 LB |

