- Cap Nut for 3/4" O.D. Tube
| Fitting Angle | Straight |
| Overall Length | 0.91 in |
| Fitting Description | Cap Nut |
| Material | Steel |
| End Types | Flareless |
| No. of Ends | 1 |
| End Size | 3/4 Flareless(f) |
| Tube O.D. | 3/4 in |
| SAE Reference No. | 080112 |
| Hex Size | 1 1/4 in |
| Weight | 0.163 LB |

