- Nut for 3/16" O.D. Tube
- Stainless Steel
| No. of Ends | 1 |
| Fitting Description | Nut |
| End Types | Flareless |
| SAE Reference No. | 080110 |
| Overall Length | 0.6 in |
| Material | Stainless Steel |
| End Size | 3/16 Flareless(f) |
| Fitting Angle | Straight |
| Tube O.D. | 3/16 in |
| Hex Size | 7/16 in |
| Weight | 0.014 LB |

