- Nut for 5/16" O.D. Tube
| SAE Reference No. | 080110 |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. | 5/16 in |
| No. of Ends | 1 |
| End Types | Flareless |
| End Size | 5/16 Flareless(f) |
| Hex Size | 5/8 in |
| Fitting Description | Nut |
| Overall Length | 0.67 in |
| Weight | 0.038 LB |
| SAE Reference No. | 080110 |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. | 5/16 in |
| No. of Ends | 1 |
| End Types | Flareless |
| End Size | 5/16 Flareless(f) |
| Hex Size | 5/8 in |
| Fitting Description | Nut |
| Overall Length | 0.67 in |
| Weight | 0.038 LB |