- Nut for 3/8" O.D. Tube
- Stainless Steel
| End Size | 3/8 Flareless(f) |
| Material | Stainless Steel |
| Overall Length | 0.72 in |
| SAE Reference No. | 080110 |
| Fitting Angle | Straight |
| Fitting Description | Nut |
| No. of Ends | 1 |
| End Types | Flareless |
| Tube O.D. | 3/8 in |
| Hex Size | 11/16 in |
| Weight | 0.04 LB |

