- Nut for 3/4" O.D. Tube
- Stainless Steel
| No. of Ends | 1 |
| End Size | 3/4 Flareless(f) |
| Hex Size | 1 1/4 in |
| Fitting Description | Nut |
| Material | Stainless Steel |
| SAE Reference No. | 080110 |
| End Types | Flareless |
| Tube O.D. | 3/4 in |
| Fitting Angle | Straight |
| Overall Length | 1.02 in |
| Weight | 0.17 LB |

