- Nut for 7/8" O.D. Tube
| Material | Steel |
| Fitting Angle | Straight |
| Overall Length | 1.08 in |
| No. of Ends | 1 |
| Tube O.D. | 7/8 in |
| Hex Size | 1 3/8 in |
| SAE Reference No. | 080110 |
| End Types | Flareless |
| Fitting Description | Nut |
| End Size | 7/8 Flareless(f) |
| Weight | 0.206 LB |
| Material | Steel |
| Fitting Angle | Straight |
| Overall Length | 1.08 in |
| No. of Ends | 1 |
| Tube O.D. | 7/8 in |
| Hex Size | 1 3/8 in |
| SAE Reference No. | 080110 |
| End Types | Flareless |
| Fitting Description | Nut |
| End Size | 7/8 Flareless(f) |
| Weight | 0.206 LB |