- Nut for 1" O.D. Tube
| End Types | Flareless |
| No. of Ends | 1 |
| End Size | 1 Flareless(f) |
| SAE Reference No. | 080110 |
| Fitting Angle | Straight |
| Hex Size | 1 1/2 in |
| Fitting Description | Nut |
| Material | Steel |
| Tube O.D. | 1 in |
| Overall Length | 1.12 in |
| Weight | 0.225 LB |
| End Types | Flareless |
| No. of Ends | 1 |
| End Size | 1 Flareless(f) |
| SAE Reference No. | 080110 |
| Fitting Angle | Straight |
| Hex Size | 1 1/2 in |
| Fitting Description | Nut |
| Material | Steel |
| Tube O.D. | 1 in |
| Overall Length | 1.12 in |
| Weight | 0.225 LB |