- Nut for 1 1/2" O.D. Tube
| Hex Size | 2 1/4 in |
| No. of Ends | 1 |
| Overall Length | 1.41 in |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | 080110 |
| Fitting Description | Nut |
| Fitting Angle | Straight |
| Material | Steel |
| End Size | 1 1/4 Flareless(f) |
| End Types | Flareless |
| Weight | 0.575 LB |
| Hex Size | 2 1/4 in |
| No. of Ends | 1 |
| Overall Length | 1.41 in |
| Tube O.D. | 1 1/2 in |
| SAE Reference No. | 080110 |
| Fitting Description | Nut |
| Fitting Angle | Straight |
| Material | Steel |
| End Size | 1 1/4 Flareless(f) |
| End Types | Flareless |
| Weight | 0.575 LB |