- Ferrule for 1/8" O.D. Tube
| SAE Reference No. | 080115A |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Material | Steel |
| Tube O.D. | 1/8 in |
| End Types | Flareless |
| Fitting Description | Ferrule |
| Overall Length | 0.29 in |
| End Size | 1/8 Flareless(f) |
| Weight | 0.006 LB |
| SAE Reference No. | 080115A |
| Fitting Angle | Straight |
| No. of Ends | 1 |
| Material | Steel |
| Tube O.D. | 1/8 in |
| End Types | Flareless |
| Fitting Description | Ferrule |
| Overall Length | 0.29 in |
| End Size | 1/8 Flareless(f) |
| Weight | 0.006 LB |