- Ferrule for 7/8" O.D. Tube
- Stainless Steel
| No. of Ends | 1 |
| SAE Reference No. | 080115A |
| Fitting Angle | Straight |
| Tube O.D. | 7/8 in |
| End Size | 7/8 Flareless(f) |
| Overall Length | 0.48 in |
| End Types | Flareless |
| Fitting Description | Ferrule |
| Material | Stainless Steel |
| Weight | 0.014 LB |

