- Small Hex Union for 5/16" O.D. Tube to 5/16" O.D.Tube
| No. of Ends | 2 |
| Hex Size | 9/16 in |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/16 in |
| Fitting Description | Small Hex Union |
| Overall Length | 1.19 in |
| Tube O.D. 2 | 5/16 in |
| End Types | Flareless |
| Material | Steel |
| SAE Reference No. | 080101 |
| End Size | 5/16 Flareless(f) |
| Weight | 0.075 LB |

