- Small Hex Union for 3/8" O.D. Tube to 3/8" O.D.Tube
- Stainless Steel
| End Types | Flareless |
| Tube O.D. 2 | 3/8 in |
| No. of Ends | 2 |
| End Size | 3/8 Flareless(f) |
| Fitting Description | Small Hex Union |
| Fitting Angle | Straight |
| SAE Reference No. | 080101 |
| Tube O.D. 1 | 3/8 in |
| Material | Stainless Steel |
| Hex Size | 5/8 in |
| Overall Length | 1.22 in |
| Weight | 0.11 LB |

