- Small Hex Union for 1/2" O.D. Tube to 1/2" O.D.Tube
- Stainless Steel
| No. of Ends | 2 |
| Tube O.D. 1 | 1/2 in |
| Fitting Angle | Straight |
| SAE Reference No. | 080101 |
| Tube O.D. 2 | 1/2 in |
| Hex Size | 13/16 in |
| Material | Stainless Steel |
| Fitting Description | Small Hex Union |
| End Types | Flareless |
| Overall Length | 1.42 in |
| End Size | 1/2 Flareless(f) |
| Weight | 0.262 LB |

