- Small Hex Union for 7/8" O.D. Tube to 7/8" O.D.Tube
| Hex Size | 1 1/8 in |
| End Size | 7/8 Flareless(f) |
| Fitting Description | Small Hex Union |
| Overall Length | 1.81 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Material | Steel |
| Tube O.D. 1 | 7/8 in |
| Tube O.D. 2 | 7/8 in |
| End Types | Flareless |
| SAE Reference No. | 080101 |
| Weight | 0.288 LB |

