- Small Hex Union for 1 1/4" O.D. Tube to 1 1/4" O.D.Tube
| Tube O.D. 1 | 1 1/4 in |
| Material | Steel |
| End Size | 1 1/4 Flareless(f) |
| Hex Size | 1 11/16 in |
| Overall Length | 1.89 in |
| Fitting Description | Small Hex Union |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Types | Flareless |
| SAE Reference No. | 080101 |
| Tube O.D. 2 | 1 1/4 in |
| Weight | 0.987 LB |

