- Male Connector for 1/4" O.D. Tubing to 1/8" Male Pipe
- Stainless Steel
| Fitting Type | Straight |
| No. of Ends | 2 |
| Overall Length | 1.12 in |
| Male Pipe Size | 1/8 in |
| Hex Size | 1/2 in |
| Tube O.D. | 1/4 in |
| End Size | 1/8 NPT(m), 1/4 Flareless(f) |
| Material | Stainless Steel |
| SAE Reference No. | 080102 |
| End Types | NPT & Flareless |
| Fitting Description | Male Connector |
| Weight | 0.05 LB |

