- Male Connector for 5/16" O.D. Tubing to 1/4" Male Pipe
| SAE Reference No. | 080102 |
| Tube O.D. | 5/16 in |
| Fitting Type | Straight |
| Pipe Size | 0.25 in |
| Fitting Description | Male Connector |
| End Types | NPT & Flareless |
| Material | Steel |
| Overall Length | 1.33 in |
| End Size | 1/4 NPT(m), 5/16 Flareless(f) |
| No. of Ends | 2 |
| Hex Size | 9/16 in |
| Weight | 0.038 LB |

