- Male Connector for 3/8" O.D. Tubing to 1/8" Male Pipe
| Tube O.D. | 3/8 in |
| End Types | NPT & Flareless |
| SAE Reference No. | 080102 |
| Fitting Description | Male Connector |
| End Size | 1/8 NPT(m), 3/8 Flareless(f) |
| Hex Size | 5/8 in |
| Fitting Type | Straight |
| Overall Length | 1.16 in |
| Male Pipe Size | 1/8 in |
| Material | Steel |
| No. of Ends | 2 |
| Weight | 0.056 LB |

