- Male Connector for 3/8" O.D. Tubing to 3/8" Male Pipe
- Stainless Steel
| No. of Ends | 2 |
| Tube O.D. | 3/8 in |
| Hex Size | 13/16 in |
| Material | Stainless Steel |
| Pipe Size | 0.375 in |
| SAE Reference No. | 080102 |
| Fitting Type | Straight |
| End Types | NPT & Flareless |
| Fitting Description | Male Connector |
| End Size | 3/8 Flareless(f), 3/8 NPT(m) |
| Overall Length | 1.34 in |
| Weight | 0.14 LB |

