- Male Connector for 3/8" O.D. Tubing to 1/2" Male Pipe
| Fitting Description | Male Connector |
| Tube O.D. | 3/8 in |
| Pipe Size | 0.5 in |
| Material | Steel |
| No. of Ends | 2 |
| Overall Length | 1.6 in |
| SAE Reference No. | 080102 |
| Hex Size | 15/16 in |
| Fitting Type | Straight |
| End Size | 3/8 Flareless(f), 1/2 NPT(m) |
| End Types | NPT & Flareless |
| Weight | 0.056 LB |

