- Male Connector for 1 1/2" O.D. Tubing to 1 1/2" Male Pipe
| Pipe Size | 1.5 in |
| Overall Length | 2.28 in |
| End Types | NPT & Flareless |
| Fitting Type | Straight |
| Fitting Description | Male Connector |
| End Size | 1 1/2 Flareless(f), 1 1/2 NPT(m) |
| SAE Reference No. | 080102 |
| Tube O.D. | 1 1/2 in |
| Hex Size | 2 in |
| No. of Ends | 2 |
| Material | Steel |
| Weight | 0.575 LB |

