- Female Connector for 1/2" O.D. Tubing to 3/8" Female Pipe
- Stainless Steel
| Fitting Type | Straight |
| SAE Reference No. | 080103 |
| End Types | NPT & Flareless |
| Fitting Description | Female Connector |
| Material | Stainless Steel |
| End Size | 3/8 NPT(f), 1/2 Flareless(f) |
| Tube O.D. | 1/2 in |
| Overall Length | 1.47 in |
| No. of Ends | 2 |
| Hex Size | 7/8 in |
| Pipe Size | 0.375 in |
| Weight | 0.22 LB |

