- Female Connector for 5/8" O.D. Tubing to 1/2" Female Pipe
| SAE Reference No. | 080103 |
| Fitting Description | Female Connector |
| Material | Steel |
| Overall Length | 1.77 in |
| Tube O.D. | 5/8 in |
| Tube Size | 5/8 in |
| Fitting Type | Straight |
| Pipe Size | 0.5 in |
| End Types | NPT & Flareless |
| End Size | 1/2 NPT(f), 5/8 Flareless(f) |
| Hex Size | 1 1/8 in |
| No. of Ends | 2 |
| Pipe Thread | 1/2 in |
| Weight | 0.088 LB |

