- Female Connector for 1" O.D. Tubing to 1" Female Pipe
- Stainless Steel
| Fitting Type | Straight |
| No. of Ends | 2 |
| End Size | 1 Flareless(f), 1 NPT(f) |
| Fitting Description | Female Connector |
| SAE Reference No. | 080103 |
| Material | Stainless Steel |
| Pipe Size | 1 in |
| End Types | NPT & Flareless |
| Hex Size | 1 5/8 in |
| Tube O.D. | 1 in |
| Overall Length | 2.13 in |
| Weight | 0.87 LB |

