- Female Connector for 1 1/4" O.D. Tubing to 1 1/4" Female Pipe
| Overall Length | 2.22 in |
| No. of Ends | 2 |
| Tube O.D. | 1 1/4 in |
| Fitting Description | Female Connector |
| Material | Steel |
| End Types | NPT & Flareless |
| Fitting Type | Straight |
| SAE Reference No. | 080103 |
| Pipe Size | 1.25 in |
| End Size | 1 1/4 Flareless(f), 1 1/4 NPT(f) |
| Hex Size | 2 in |
| Weight | 1.403 LB |

