- Reducer for 3/4" O.D. Tube to 3/8" O.D.Tube
| No. of Ends | 2 |
| Overall Length | 1.94 in |
| Tube O.D. 1 | 3/4 in |
| Fitting Description | Reducer |
| Tube O.D. 2 | 3/8 in |
| End Types | Flareless |
| End Size | 3/8 Flareless(f), 3/4 Flareless(f) |
| SAE Reference No. | N/A |
| Material | Steel |
| Fitting Angle | Straight |
| Hex Size | 13/16 in |
| Weight | 0.263 LB |

