- Reducer for 1" O.D. Tube to 1/2" O.D.Tube
- Stainless Steel
| Fitting Angle | Straight |
| End Types | Flareless |
| Overall Length | 2.05 in |
| No. of Ends | 2 |
| End Size | 1/2 Flareless(f), 1 Flareless(f) |
| Tube O.D. 1 | 1 in |
| Tube O.D. 2 | 1/2 in |
| SAE Reference No. | N/A |
| Hex Size | 1 1/16 in |
| Material | Stainless Steel |
| Fitting Description | Reducer |
| Weight | 0.075 LB |

