- Reducer for 1" O.D. Tube to 3/4" O.D.Tube
| Material | Steel |
| End Size | 3/4 Flareless(f), 1 Flareless(f) |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| End Types | Flareless |
| Fitting Angle | Straight |
| Overall Length | 2.25 in |
| Hex Size | 1 1/8 in |
| Tube O.D. 2 | 3/4 in |
| Fitting Description | Reducer |
| Tube O.D. 1 | 1 in |
| Weight | 0.163 LB |

