- Plug for 1/4" O.D. Tube
- Stainless Steel
| No. of Ends | 1 |
| Tube O.D. | 1/4 in |
| Hex Size | 1/2 in |
| Fitting Angle | Straight |
| Fitting Description | Plug |
| End Types | Flareless |
| Overall Length | 0.71 in |
| SAE Reference No. | 080109 |
| Material | Stainless Steel |
| End Size | 1/4 Flareless(m) |
| Weight | 0.031 LB |

