- Plug for 3/8" O.D. Tube
| Fitting Angle | Straight |
| SAE Reference No. | 080109 |
| End Types | Flareless |
| Overall Length | 0.75 in |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Hex Size | 5/8 in |
| End Size | 3/8 Flareless(m) |
| Weight | 0.056 LB |
| Fitting Angle | Straight |
| SAE Reference No. | 080109 |
| End Types | Flareless |
| Overall Length | 0.75 in |
| Fitting Description | Plug |
| No. of Ends | 1 |
| Tube O.D. | 3/8 in |
| Material | Steel |
| Hex Size | 5/8 in |
| End Size | 3/8 Flareless(m) |
| Weight | 0.056 LB |