- Plug for 5/8" O.D. Tube
| Fitting Description | Plug |
| SAE Reference No. | 080109 |
| No. of Ends | 1 |
| Overall Length | 0.97 in |
| Material | Steel |
| End Size | 5/8 Flareless(m) |
| End Types | Flareless |
| Tube O.D. | 5/8 in |
| Hex Size | 15/16 in |
| Fitting Angle | Straight |
| Weight | 0.088 LB |
| Fitting Description | Plug |
| SAE Reference No. | 080109 |
| No. of Ends | 1 |
| Overall Length | 0.97 in |
| Material | Steel |
| End Size | 5/8 Flareless(m) |
| End Types | Flareless |
| Tube O.D. | 5/8 in |
| Hex Size | 15/16 in |
| Fitting Angle | Straight |
| Weight | 0.088 LB |