- 90° Union Elbow for 3/4" O.D. Tube to 3/4" O.D.Tube
| End Size | 3/4 Flareless(f) |
| M | 1.58 in |
| End Types | Flareless |
| Tube O.D. 2 | 3/4 in |
| Material | Steel |
| SAE Reference No. | 080201 |
| No. of Ends | 2 |
| Across Wrench Flats | 1 1/16 in |
| Fitting Description | 90° Union Elbow |
| Fitting Angle | 90° |
| Tube O.D. 1 | 3/4 in |
| Weight | 0.8 LB |

