- 90° Male Elbow for 1/4" O.D. Tubing to 1/8" Male Pipe
- Stainless Steel
| No. of Ends | 2 |
| N | 0.78 in |
| Male Pipe Size | 1/8 in |
| End Size | 1/8 NPT(m), 1/4 Flareless(f) |
| Tube O.D. | 1/4 in |
| Material | Stainless Steel |
| Fitting Type | Elbow, 90° |
| End Types | NPT & Flareless |
| Fitting Description | 90° Male Elbow |
| M | 0.89 in |
| SAE Reference No. | 080202 |
| Across Wrench Flats | 7/16 in |
| Weight | 0.056 LB |

