- 90° Male Elbow for 1/2" O.D. Tubing to 1/2" Male Pipe
- Stainless Steel
| M | 1.34 in |
| SAE Reference No. | 080202 |
| N | 1.47 in |
| Tube O.D. | 1/2 in |
| Pipe Size | 0.5 in |
| End Types | NPT & Flareless |
| End Size | 1/2 Flareless(f), 1/2 NPT(m) |
| Across Wrench Flats | 7/8 in |
| Fitting Description | 90° Male Elbow |
| No. of Ends | 2 |
| Material | Stainless Steel |
| Fitting Type | Elbow, 90° |
| Weight | 0.3 LB |

