- 90° Female Elbow for 3/8" O.D. Tubing & 3/8" Female Pipe
- Stainless Steel
| Across Wrench Flats | 7/8 in |
| Fitting Description | 90° Female Elbow |
| End Types | NPT & Flareless |
| N | 1.02 in |
| End Size | 3/8 Flareless(f), 3/8 NPT(f) |
| M | 1.13 in |
| Fitting Type | Elbow, 90° |
| Pipe Size | 0.375 in |
| SAE Reference No. | 080203 |
| Tube O.D. | 3/8 in |
| Material | Stainless Steel |
| No. of Ends | 2 |
| Female Port Size | 3/8 |
| Weight | 0.588 LB |

