- 45° Male Elbow for 3/8" O.D. Tubing & 1/2" Male Pipe
- Stainless Steel
| Material | Stainless Steel |
| Fitting Type | Elbow, 45° |
| Tube O.D. | 3/8 in |
| Pipe Size | 0.5 in |
| End Types | NPT & Flareless |
| Across Wrench Flats | 7/8 in |
| SAE Reference No. | 080302 |
| No. of Ends | 2 |
| Fitting Description | 45° Male Elbow |
| N | 1.17 in |
| End Size | 3/8 Flareless(f), 1/2 NPT(m) |
| M | 0.9 in |
| Weight | 0.056 LB |

