- Female Branch Tee for 1/4" O.D. Tubing & 1/4" Female Pipe
- Stainless Steel
| Tube O.D. | 1/4 in |
| Across Wrench Flats | 3/4 in |
| Material | Stainless Steel |
| M | 1.03 in |
| Fitting Type | Tee |
| SAE Reference No. | 080427 |
| End Types | NPT & Flareless |
| No. of Ends | 3 |
| End Size | 1/4 Flareless(f), 1/4 NPT(f) |
| Female Port Size | 1/4 |
| N | 0.88 in |
| Fitting Description | Female Branch Tee |
| Pipe Size | 0.25 in |
| Weight | 0.519 LB |

