- Union Tee for 1/8" O.D. Tubing
| SAE Reference No. | 080401 |
| Across Wrench Flats | 5/16 in |
| Fitting Description | Union Tee |
| End Types | Flareless |
| Material | Steel |
| No. of Ends | 3 |
| End Size | 1/8 Flareless(f) |
| M | 0.77 in |
| Tube O.D. | 1/8 in |
| Fitting Angle | 90° |
| Weight | 0.0 LB |
| SAE Reference No. | 080401 |
| Across Wrench Flats | 5/16 in |
| Fitting Description | Union Tee |
| End Types | Flareless |
| Material | Steel |
| No. of Ends | 3 |
| End Size | 1/8 Flareless(f) |
| M | 0.77 in |
| Tube O.D. | 1/8 in |
| Fitting Angle | 90° |
| Weight | 0.0 LB |