- Union Tee for 5/16" O.D. Tubing
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| End Size | 5/16 Flareless(f) |
| SAE Reference No. | 080401 |
| Across Wrench Flats | 9/16 in |
| Fitting Angle | 90° |
| M | 0.95 in |
| Tube O.D. | 5/16 in |
| Material | Steel |
| End Types | Flareless |
| Weight | 0.2 LB |

