- Union Tee for 2" O.D. Tubing
| SAE Reference No. | 080401 |
| End Size | 2 Flareless(f) |
| Material | Stainless Steel |
| Tube O.D. | 2 in |
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| End Types | Flareless |
| Across Wrench Flats | 2 1/2 in |
| M | 2.45 in |
| Fitting Angle | 90° |
| Weight | 12.6 LB |

