- Cross for 5/8" O.D. Tubing
| Across Wrench Flats | 7/8 in |
| Material | Steel |
| End Types | Flareless |
| Fitting Angle | 90° |
| SAE Reference No. | 080501 |
| Tube O.D. | 5/8 in |
| End Size | 5/8 Flareless(f) |
| No. of Ends | 4 |
| Fitting Description | Cross |
| M | 1.42 in |
| Weight | 0.4 LB |
| Across Wrench Flats | 7/8 in |
| Material | Steel |
| End Types | Flareless |
| Fitting Angle | 90° |
| SAE Reference No. | 080501 |
| Tube O.D. | 5/8 in |
| End Size | 5/8 Flareless(f) |
| No. of Ends | 4 |
| Fitting Description | Cross |
| M | 1.42 in |
| Weight | 0.4 LB |