- Bulkhead Union for 1/2" O.D. Tubing
| Material | Steel |
| Hex Size | 1 in |
| No. of Ends | 2 |
| Overall Length | 2.22 in |
| End Types | Flareless |
| Fitting Angle | Straight |
| End Size | 1/2 Flareless(f) |
| Tube O.D. | 1/2 in |
| SAE Reference No. | 080601 |
| Fitting Description | Bulkhead Union |
| Weight | 0.352 LB |

