- Bulkhead Union for 3/4" O.D. Tubing
| Material | Steel |
| Fitting Angle | Straight |
| Tube O.D. | 3/4 in |
| SAE Reference No. | 080601 |
| End Types | Flareless |
| Hex Size | 1 3/8 in |
| End Size | 3/4 Flareless(f) |
| Fitting Description | Bulkhead Union |
| No. of Ends | 2 |
| Overall Length | 2.72 in |
| Weight | 0.824 LB |

