- 90° Bulkhead Union Elbow for 3/8" O.D. Tubing
| N | 1.7 in |
| Fitting Angle | 90° |
| End Size | 3/8 Flareless(f) |
| SAE Reference No. | 080701 |
| Fitting Description | 90° Bulkhead Union Elbow |
| Tube O.D. | 3/8 in |
| Across Wrench Flats | 9/16 in |
| End Types | Flareless |
| Material | Stainless Steel |
| No. of Ends | 2 |
| M | 1.08 in |
| Weight | 0.263 LB |

